×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48738920b

MILWAUKEE 48-73-8920B High Visibility Cut Level 2 Polyurethane Dipped Gloves - S

Price $101.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8920B

Description

The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.


ANSI/ISEA 105-2016 Cut Level 2

Better Fit. Better Protection.

Reinforced Nitrile Coating Between Thumb and Index Finger

15 Gauge for Better Dexterity

Light and Breathable

SMARTSWIPE™ Touchscreen Compatible Fingertips

High Performance Polyethylene is knit into the gloves for cut protection

EN388 Abrasion: 3 (Range 1-4)

EN388 Cut: 2 (Range 1-5)

EN388 Tear: 4 (Range 1-4)

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type High Visibility Polyurethane Gloves 12PK Gender Unisex
Size Small Material Polyurethane
Color High Visibility Yellow Cuff/Wrist Style Knit
Cut Level 2 Resists Cut
Coating Polyurethane Standards ANSI/ISEA 105-2016 Standard A2
UPC 045242553693

Packages

12 - UNIT - (12)