Abbotsford
mil48228920b

MILWAUKEE 48-22-8920B Cut Level 3 Insulated Gloves -S

Price $156.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8920B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 3 Winter Insulated work gloves provide all-day warmth and comfort, and best in class dexterity for handling small objects. The insulated winter work gloves have a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves' secure dual thermal liner to comfortably keep hands warm without the liner separating after extended job site use. These gloves have a 15 gauge nylon outer liner for high dexterity fingertips and breathability. The cut resistant work gloves are ideal for demolition, wire-stripping, and pipe threading applications. Milwaukee Tool's gloves are constructed of 3/4 double-dipped latex palm microfinish for water resistance and best in class grip performance.


ANSI/ISEA 105-2016 Cut Level 3; EN511: 02X; EN 388: 2442C

3/4 double dipped latex microfinish for water resistance and warmth

Sandy latex finish for grip performance

7GA inner liner for warmth

15 Gauge for Better Dexterity

Breathable and comfortable glove design

Ideal use for demolition, wire-stripping, and pipe threading applications

Breathable and comfortable glove design

Ideal use for demolition, wire-stripping, and pipe threading applications

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Insulated Gender Unisex
Size Small Material Nylon
Color Black/Red Cuff/Wrist Style Knit
Cut Level 3 Lining Acrylic Terry
Resists Cut Standards ANSI/ISEA 105-2016 Standard A3
UPC 045242535651

Packages

6 - UNIT - (6)