Abbotsford
mil48228922

MILWAUKEE 48-22-8922 Cut Level 3 Insulated Gloves -L

Price $14.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8922

Description

Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 3 Winter Insulated gloves are designed to provide ultimate warmth, all day comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves are constructed with a 3/4 double dipped latex microfinish for water resistance to provide best in class grip performance in the coldest of temperatures. Lastly, these gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability.


ANSI/ISEA 105-2016 Cut Level 3; EN511: 02X; EN 388: 2442C

3/4 double dipped latex microfinish for water resistance and warmth

Sandy latex finish for grip performance

7GA inner liner for warmth

15 Gauge for Better Dexterity

Breathable and comfortable glove design

Ideal use for demolition, wire-stripping, and pipe threading applications

Breathable and comfortable glove design

Ideal use for demolition, wire-stripping, and pipe threading applications

Specifications

Brand Name Milwaukee Item Name Winter Dipped Gloves
Type Insulated Gender Unisex
Size Large Material Sandy Latex
Color Red/Black Cuff/Wrist Style Elasticated Knit Cuff
Cut Level ANSI A3 Lining Acrylic Terry Cloth, Nylon
Resists Cut, Water Thickness 7 and 15 ga
Standards ANSI Cut Level A3, CE Certified, EN388 2442C, EN511 02X Application For Demolition, Material Handling, Oily and Wet Conditions, General Work, Pipe Threading, Cutting, Cold Protection
UPC 045242005260

Packages

6 - UNIT - (6)