Abbotsford
mil48228980

MILWAUKEE 48-22-8980 Impact Cut Level 5 Nitrile Dipped Gloves - L

Price $31.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8980

Description

The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves offer impact protection with high dexterity. These cut resistant gloves utilize ANSI/ISEA 138-2019 Impact Level 2-rated enhanced TPR for back of hand protection. These gloves also feature a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. These gloves are nitrile coated for better grip and durability. SMARTSWIPE™ touchscreen-compatible fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


ANSI/ISEA 138-2019 Impact Rated Enhanced TPR

Reinforced nitrile coating between thumb and index finger

Nitrile Coated for Better Grip

ANSI/ISEA 105-2016 Cut Level 5

EN388 - 4X44EP

ANSI/ISEA 138-2019 Impact Level 2

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Ideal for material handling and general purpose applications

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Impact Gender Unisex
Size Small Material Nitrile
Color Black/Gray/Red Cuff/Wrist Style Knit
Cut Level 5 Resists Cut
Coating Nitrile Standards ANSI/ISEA 105-2016 Standard A5
UPC 045242556656

Packages

6 - UNIT - (6)