Abbotsford
kln40080

KLEIN TOOLS, INC 40080 Electrical Insulating Gloves Lineman Work Gloves Medium Black/Yellow

Price $53.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:40080

Description

Soft grain leather construction with reinforced leather palm and finger patches 4 inch leather and Neoprene cuffs with side vents. Double-row padded knuckles for durability. Black spandex back with Klein Lineman logo patch.


4-Inch (10.2 cm) leather and neoprene cuffs with side vents

Soft grain leather construction with reinforced leather palm and finger patches

Double-row padded knuckles for durability

Black spandex back with Klein Lineman logo patch

Durable gloves to stand up to your jobsite

Specifications

Brand Name Klein Tools Type Lineman Work Gloves
Size Medium Material Leather
Color Black/Yellow UPC 092644600067

Packages

1 - UNIT - 1