
KLEIN TOOLS, INC 40082 Work Gloves Lineman Large Black/Yellow
Description
Soft grain leather construction with reinforced leather palm and finger patches 4 inch leather and Neoprene cuffs with side vents. Double-row padded knuckles for durability. Black spandex back with Klein Lineman logo patch.
Specifications
Brand Name | Klein Tools | Item Name | Work Gloves |
Type | Lineman | Gender | Unisex |
Size | Large | Material | Spandex Back |
Color | Black/Yellow | Cuff/Wrist Style | 4 in Leather/Neoprene Cuff |
Palm Construction | Reinforced Leather | UPC | 092644600074 |
Packages
1 - UNIT - 1 |