Abbotsford
kln40222

KLEIN TOOLS, INC 40222 Journeyman Leather Gloves Flexible, Genuine Professional Grade X-Large Tan

Price $67.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:40222

Description

Genuine professional grade leather offers great comfort. Flexible thermo plastic rubber (TPR) for the fingers and back of the hand. Reinforced palm with 2 mm EVA foam padding. Moisture wicking and breathable Trek Dry stretch material on top with sponge foam and tricot lining for maximum comfort. Neoprene cuff and soft molded rubber closure with hook and loop secures fit.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Leather Gloves Type Flexible, Genuine Professional Grade
Gender Unisex Size X-Large
Material Leather, Thermoplastic Rubber Color Tan
Cuff/Wrist Style Neoprene Cuff Closure Type Hook and Loop
Lining Tricot Palm Construction Reinforced with 2 mm Eva Foam Padding
Application For Roughest Work Conditions UPC 092644402227

Packages

1 - UNIT - 1