Abbotsford
mil48730013

MILWAUKEE ELECTRIC TOOL 48-73-0013 Goatskin Leather Gloves - XL

Price $26.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-0013

Description

The Milwaukee® goatskin leather gloves are designed with a comfortable top grain leather and reinforced palm that lasts longer. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves. Additionally, the keystone thumb provides a comfortable fit. These heavy duty leather work gloves are equipped with a pull tab for easy on and off on the toughest jobsites.


Comfortable leather, reinforced palm

Soft top grain goatskin leather

Reinforced Palm lasts longer

Smartswipe™ Knuckle

Keystone thumb - comfortable fit

Pull tab for easy on and off

Pull tab for easy on and off

Specifications

Brand Name Milwaukee Item Name Leather Gloves
Type Leather Gloves Gender Unisex
Size X-Large Material Goatskin Leather
Color Black/Brown/Red Cuff/Wrist Style Plain
UPC 045242556793

Packages

6 - UNIT - (6)