Abbotsford
mil48730014

MILWAUKEE ELECTRIC TOOL 48-73-0014 Goatskin Leather Gloves - XXL

Price $26.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-0014

Description

The Milwaukee® goatskin leather gloves are designed with a comfortable top grain leather and reinforced palm that lasts longer. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves. Additionally, the keystone thumb provides a comfortable fit. These heavy duty leather work gloves are equipped with a pull tab for easy on and off on the toughest jobsites.


Comfortable leather, reinforced palm

Soft top grain goatskin leather

Reinforced Palm lasts longer

Smartswipe™ Knuckle

Keystone thumb - comfortable fit

Pull tab for easy on and off

Pull tab for easy on and off

Specifications

Brand Name Milwaukee Item Name Leather Gloves
Type Leather Gloves Gender Unisex
Size 2X-Large Material Goatskin Leather
Color Black/Brown/Red Cuff/Wrist Style Plain
UPC 045242556809

Packages

6 - UNIT - (6)