Abbotsford
mil48730021

MILWAUKEE ELECTRIC TOOL 48-73-0021 Leather Performance Gloves - M

Price $32.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-0021

Description

The MILWAUKEE® Medium Leather Performance Gloves feature a durable palm with a lightweight design. The breathable size medium work gloves have a lightweight back that provides you with all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook & loop wrist closure for a secure fit. They have SMARTSWIPE™ touchscreen compatible knuckles so users can access their devices without taking off their gloves.


A Hook & Loop Wrist Closure Provides a Secure Fit

Access Devices with SMARTSWIPE™ Touchscreen Compatible Knuckles

Breathable Lightweight Back for All Day Comfort

Webbing Pull Loop for easy wear

Built-in terry cloth sweat wipe

Specifications

Brand Name Milwaukee Item Name Leather Gloves
Type Performance Gender Unisex
Size Medium Material Leather
Color Black/Brown/Red Closure Type Hook and Loop
UPC 045242556823

Packages

6 - UNIT - (6)