
KLEIN TOOLS, INC 40017 Glove work deerskin lined LG
Description
Premium deerskin soft and form-fitting for maximum comfort. Gunn cut with seams away from wear surfaces. Inseam index finger. Sheep-like pile lining. Shirred-elastic wrist back.
Specifications
Brand Name | Klein Tools | Item Name | Work Gloves |
Type | Deerskin Work Gloves | Size | Large |
Material | Deerskin Leather | Color | Tan |
Cuff/Wrist Style | Shirred Elastic | Lining | Sheep-Like Pile |
Standards | California Proposition 65 Warning | UPC | 092644601170 |
Packages
1 - UNIT - 1 |