
KLEIN TOOLS, INC 40023 Work Gloves Premium-Grade X-Large Natural Light Tan
Description
Premium quality cowhide glove, heavy-duty, cowhide unlined palm, rubberized safety cuff.
Specifications
Brand Name | Klein Tools | Item Name | Work Gloves |
Type | Premium-Grade | Size | X-Large |
Material | Cowhide/Deer Skin Leather | Color | Natural Light Tan |
Cuff/Wrist Style | Gunn Cut/Inseam Index Finger | Closure Type | Shirred Elastic Wrist Back |
Lining | Pile | Palm Construction | Deer Skin Leather |
UPC | 092644400230 |
Packages
1 - UNIT - 1 |