Abbotsford
mil48228713

MILWAUKEE ELECTRIC TOOL 48-22-8713 MILWAUKEE Work Gloves Slip-On X-Large 1 in Black/Red

Price $17.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8713

Description

Milwaukee free-flex work gloves are designed to provide ultimate durability and all day comfort. Featuring Smartswipe™ fingertips, knuckles and palms designed to allow the use of touch screens, and high dexterity fingertips to provide precision when handling small objects. A reinforced thumb seam provides enhanced durability and the free-flex elastic cuff ensures the gloves remain comfortable enough to wear all day.


Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves

Free-flex cuff for all day comfort

High dexterity finger tips provide dexterity when handling small objects

Built-in terry cloth sweat wipe

Breathable lining provides all day comfort

Reinforced thumb seam

Size - XL

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Work Gloves Type Slip-On
Size X-Large Material Synthetic Leather
Color Black/Red Length 10.3 in
Cuff/Wrist Style Free-Flex Elastic Cuff Lining Breathable
Thickness 1 in UPC 045242479931

Packages

6 - UNIT - (6)