×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil504glxl

MILWAUKEE 504G-LXL FlexFit® Fitted Hat - Gray L/XL

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:504G-LXL

Description

Our fitted Milwaukee hat is built from a lightweight combination of cotton and polyester with a flexible band to comfortably adjust. On or off the jobsite, the curved bill fits your need. This hat provides a clean, confident design.


FLEXFIT® Fittted cap

3-1/2 in. crown depth and curved visor

63% Polyester, 34% Cotton, 3% Spandex

3-1/2 in. crown depth

Curved visor

Milwaukee logo printed on front

Milwaukee logo label on back

Specifications

Brand Name Milwaukee Sub Brand FlexFit®
Item Name Fitted Hat Type Lightweight
Size Large/X-Large Material Cotton/Polyester/Spandex
Color Gray Series 504
UPC 045242574681

Packages

1 - UNIT - 1