Abbotsford
mil504gsm

MILWAUKEE 504G-SM FlexFit® Fitted Hat - Gray S/M

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:504G-SM

Description

Our fitted Milwaukee hat is built from a lightweight combination of cotton and polyester with a flexible band to comfortably adjust. On or off the jobsite, the curved bill fits your need. This hat provides a clean, confident design.


FLEXFIT® Fittted cap

3-1/2 in. crown depth and curved visor

63% Polyester, 34% Cotton, 3% Spandex

3-1/2 in. crown depth

Curved visor

Milwaukee logo printed on front

Milwaukee logo label on back

Specifications

Brand Name Milwaukee Sub Brand FlexFit®
Item Name Fitted Hat Type Lightweight
Size Small Material Cotton/Polyester/Spandex
Color Gray Series 504
UPC 045242574674

Packages

1 - UNIT - 1