Abbotsford
mil507bllxl

MILWAUKEE 507BL-LXL WORKSKIN™ Performance Fitted Hat - Blue LXL

Price $40.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:507BL-LXL

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, our Performance Fitted Hat is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Performance Fitted Hat is a lightweight and breathable solution that DRY FAST and STAY COOL with comfort for all day wear. MILWAUKEE® WORKSKIN™ Fitted hats has moisture wicking fabric that allows the hat to dry fast and keep you cool. This breathable poly blend hat with a stitch less brim offers UPF 50 protection that blocks harmful UV rays.


Moisture Wicking - Stay Dry While Working

Lightweight and Breathable

Sun Protection blocks harmful UV rays

Fitted Cap

Curved Visor

Specifications

Brand Name Milwaukee Sub Brand WorkSkin™
Item Name Fitted Hat Type Lightweight, Performance
Size Large/X-Large Material Polyester
Color Blue Series 507
UPC 045242747030

Packages

1 - UNIT - 1