×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48731420

MILWAUKEE 48-73-1420 BOLT™ Full Face Shield - Clear Dual Coat Lens (Compatible with Safety Helmets & Hard Hats)

Price $81.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1420

Description

The MILWAUKEE® BOLT™ Full Face Shield is designed to give you long-lasting visibility. The ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The face shield secures into the BOLT™ Front Slots of all MILWAUKEE® safety helmets and hard hats. The face shield includes a low-profile BOLT™ Headlamp Bracket that allows compatibility with select headlamps.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI Z87.1+ & CSA Z94.3 Rated

High-Impact Polycarbonate Shield

Includes BOLT™ Low-Profile Headlamp Mount

Specifications

Brand Name Milwaukee Item Name Face Shield
Visor Size 10 in W x 9.5 in H Color/Finish Black/Clear
Material Polycarbonate Type Full
For Use With Milwaukee Safety Helmets and Hard Hats Standards ANSI Z87.1 Rated
UPC 045242603374

Packages

1 - UNIT - 1