×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48731430

MILWAUKEE 48-73-1430 BOLT™ Full Face Shield - Metal Mesh (Compatible with Safety Helmets & Hard Hats)

Price $98.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1430

Description

The MILWAUKEE® BOLT™ Mesh Full Face Shield is designed with a highly durable stainless-steel mesh for longer product lifetimes. With optimal shield width and mesh pattern, the face shield offers a consistent wide and clear field of view. Removing and replacing the shields is made simple and toolless with secure snap-in snap-out covers. The Milwaukee face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The mesh face shield secures into the BOLT™ Front Slots of all MILWAUKEE® safety helmets and hard hats.


Durable Mesh

Highly Durable Stainless Steel Mesh

Wide and Clear Field of View

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI Z87.1 Rated

Compatible with safety glasses

Includes BOLT™ Low-Profile Headlamp Mount

Specifications

Brand Name Milwaukee Item Name Face Shield
Visor Size 10 in W x 9.5 in H Color/Finish Black/Gray
Material Stainless Steel Type Full
For Use With Milwaukee Safety Helmets and Hard Hats UPC 045242603398

Packages

1 - UNIT - 1