×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48731432

MILWAUKEE 48-73-1432 5pk Mesh Shield Replacement (Helmet & Hard Hat Mount)

Price $214.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1432

Description

The MILWAUKEE® Mesh Shields are designed with a highly durable stainless-steel mesh for longer product lifetimes. This pack includes five replacement shields for the BOLT™ Full Face Shield - Metal Mesh (Compatible with Milwaukee® Safety Helmets & Hard Hats), the mount is sold separately. With optimal shield width and mesh pattern, the shield offers a consistent wide and clear field of view. Attaching and replacing the shield is made simple and toolless with secure snap-in snap-out covers. The shield is compatible with the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Durable Mesh

Highly Durable Stainless Steel Mesh

Wide and Clear Field of View

Quick Attachment & Removal

Compatible with Milwaukee® Safety Helmets & Hard Hats

Includes 5 Replacement Metal Mesh Shields

ANSI Z87.1 Rated

Third-Party tested & certified

180° field of view

Compatible with safety glasses

Specifications

Brand Name Milwaukee Item Name Replacement Mesh
Visor Size 7.9 in W x 9.1 in H Color/Finish Black/Gray
Material Stainless Steel Type Universal
For Use With Milwaukee Safety Helmets and Hard Hats Includes (5) Mesh Shield Replacement
Standards ANSI Z87.1 Rated UPC 045242741007

Packages

1 - UNIT - 1