Abbotsford
klnclmbrstrp

KLEIN TOOLS, INC CLMBRSTRP Safety Helmet Chin Strap

Price $22.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:CLMBRSTRP
Documents Documents

Description

Klein Tools detachable Safety Helmet Chin Strap helps keep Klein's safety helmet securely on the head, during at-height operations and in confined spaces. With 4-Point attachment into the Klein safety helmet, this leather-bound strap easily adjusts for a custom fit. Designed for use with Klein Tools' Safety Helmets.


Helps keep safety helmets in place during high winds, at height, or in awkward head positions

Multi-point attachment to Klein Tools safety helmet with 4 clips

Easily adjusts for personalized secure fit

Leather-bound for long-term comfort

Detachable and replaceable

Specifications

Brand Name Klein Tools Type Safety Helmet Chin Strap
Material Nylon Length 9 in
Width 5.75 in Application Secure Safety Helmet On Head
UPC 092644601682

Packages

1 - UNIT - 1