×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48731449

MILWAUKEE 48-73-1449 BOLT™ Full Face Shield Mount Replacement (No Brim Helmet Only)

Price $47.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1449

Description

The MILWAUKEE® BOLT™ Full Face Shield Replacement Mount (No Brim Helmet Only) is designed to allow for quick and tool-free shield replacement. This is the mount replacement for BOLT™ full-face shields (compatible with MILWAUKEE® No-Brim Helmets). The mounts feature stiff locking detents to keep the shield in position during climbing and swift movements. The mounts are designed to be as low-profile as possible, keeping the shield close to the user's face and creating a seal at the top of the helmet. The mounts secure into the BOLT™ Front Slots on MILWAUKEE® No-Brim Helmets. This face shield mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Tool-Free Shield Change

Lightweight, Low-Profile Design

Secures into BOLT™ Front Slots

Quick Attachment & Removal

Compatible with Milwaukee® Safety Helmets with no Brim

ANSI Z87.1+ Rated

Third-Party tested & certified

Compatible with Milwaukee® Polycarbonate and Metal Mesh Shields (for Safety Helmets with No Brim)

180° field of view

Compatible with safety glasses

Specifications

Brand Name Milwaukee® Color/Finish Black
Material Plastic UPC 045242741106

Packages

1 - UNIT - 1