Abbotsford
mil48731454

MILWAUKEE ELECTRIC TOOL 48-73-1454 10pk Gasketed Clear Eye Visor Replacement Lenses (Milwaukee® BOLT™ Safety Helmet & BOLT™ Hard Hat Mount)

Price $407.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1454

Description

The MILWAUKEE® Gasketed Eye Visor lens is designed to provide you with the Best Overhead Debris Protection. Sealing on the underside of your head protection, the gasket helps protect against falling debris when lifting the visor after use. The lens features a fog-free interior coating and an anti-scratch exterior hard coating to protect your eyes while withstanding the demands of the job site. Available in clear and tinted options, this eye visor is rated to ANSI/ISEA Z87.1 (+) – 2020 and is classified as spectacles and can be used in place of safety glasses. This Gasketed Eye Visor lens is compatible with BOLT™ Eye Visor Mounts, allowing you to Secure Accessories Simultaneously.


BEST OVERHEAD DEBRIS PROTECTION

Gasket Helps Protect Against Falling Debris

Lasting Fog-Free Interior Coating

Anti-Scratch Hard Exterior Coating

Raise & Lower with Headlamp Mounted

Includes 10 Clear Gasketed Replacement Lenses

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Third Party Tested

For use with Milwaukee® BOLT™ Safety Helmet & BOLT™ Hard Hat Mount

Specifications

Brand Name Milwaukee® Lens Material Polycarbonate
UPC 045242849192

Packages

1 - UNIT - 1