
MILWAUKEE 48-73-1082 Hard Hat Chin Strap
Description
The Milwaukee® hard hat chin strap provides a secure fit and is compatible with all Milwaukee hard hats. Milwaukee made the hard hat chin strap adjustable for a quick and custom fit. Constructed from a soft and comfortable material for all day wear, the hard hat strap features secure attachment clips that provide added security while working at height.
Specifications
Brand Name | Milwaukee | Item Name | Chin Strap |
Type | Adjustable | Material | Polyester |
Color | Black | Length | 15 in |
Width | 0.5 in | For Use With | Milwaukee® Hard Hats |
UPC | 045242560196 |
Packages
12 - UNIT - (12) |