×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48731096

MILWAUKEE 48-73-1096 4-Point Ratcheting Suspension

Price $16.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1096

Description

The MILWAUKEE® 4-Point Ratcheting Suspension can be quickly adjusted to fit preferences. Milwaukee's suspension lineup features the largest ratcheting adjustment range in the industry. The 4-Point Ratcheting Suspension features a moisture-wicking sweat band to stay cool and dry fast. For better comfort, the suspension comes with cushioned ratchets and crown pads. The sweatband is anti-microbial to prevent odor and bacteria build up and is removable and machine washable. The 4-Point Ratcheting Suspension is compatible with all Milwaukee Hard Hats.


Cushioned Ratchet and Crown Pads

Compatible with all Milwaukee® Hard Hats

Replacement for Milwaukee® Hard Hats w/4pt Ratcheting Suspension

Evenly Distributes Weight on Head

Reversible in compatible Milwaukee™ hard hats

Sweatband is antimicrobial to prevent odor and bacteria build up

Easily Click In and Out

Specifications

Brand Name Milwaukee Item Name Ratchet Suspension
Material High Density Polyethylene,Nylon Color/Finish Black/Red
Number of Suspension Points 4 Dimensions 6.75 in L
For Use With Milwaukee Hard Hats UPC 045242609888

Packages

1 - UNIT - 1