Abbotsford
mil48731097

MILWAUKEE 48-73-1097 6-Point Ratcheting Suspension

Price $20.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1097

Description

The MILWAUKEE® 6-Point Ratcheting Suspension can be quickly adjusted to fit preferences. The suspension has an adjustable swinging ratchet that sits lower on the heads for better comfort. Milwaukee's suspension lineup features the largest ratcheting adjustment range in the industry. The 6-Point Ratcheting Suspension features a moisture-wicking sweat band to stay cool and dry fast. For better comfort, the suspension comes with cushioned ratchet and crown pad. The sweatband is anti-microbial to prevent odor and bacteria build up and is removable and machine washable. The 6-Point Ratcheting Suspension is compatible with all Milwaukee Hard Hats.


Moisture Wicking Sweat Bands

Cushioned Ratchet and Crown Pads

Compatible with all Milwaukee® Hard Hats

Replacement for Milwaukee® Hard Hats w/4pt Ratcheting Suspension

Evenly Distributes Weight on Head

Reversible in compatible Milwaukee™ hard hats

Sweatband is antimicrobial to prevent odor and bacteria build up

Easily Click In and Out

Specifications

Brand Name Milwaukee Item Name Ratchet Suspension
Material High Density Polyethylene,Nylon Color/Finish Black/Red
Number of Suspension Points 6 Dimensions 6.75 in L
For Use With Milwaukee Hard Hats UPC 045242609895

Packages

1 - UNIT - 1