Abbotsford
kln60525

KLEIN TOOLS, INC 60525 SAFETY HELMET, CLASS E, W/LAMP

Price $132.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60525

Description

Klein Tools Type-2 Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications with up to 20kV of protection. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets.


This ANSI Z89.1-2014 (R2019) Class E, Type-2 Safety Helmet is tested for Top/Front/Back/Side impact, up to 20kV of protection

ANSI Z89.1-2014 Low (LT) and High (HT) Temperature Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5

Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4 CSA Z94.1-2015 (R2020)

Safety hard hat has patented accessory mounts on front and back to ensure Klein accessories attach securely and precisely no straps or zip ties needed

6-Point suspension along with chin strap provides improved stability and secure fit when tilting your head

6-Point suspension along with chin strap provides improved stability and secure fit when tilting your head

Easy, one-handed adjustment with large knob ratchet mechanism, even with gloves on soft neck pad pivots to clear bandana knots and ponytails

Detachable 4-Point padded chin strap for comfortable secure fi

Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Safety Lamp (56063)

Specifications

Material ABS,EPS,HDPE,PC UPC 092644605253

Packages

1 - UNIT - 1