Abbotsford
mil48733206

MILWAUKEE 48-73-3206 Replacement Foam Ear Plugs 5PK

Price $9.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-3206

Description

The MILWAUKEE® Replacement Foam Ear Plugs (5 Pack) are designed to provide all day comfort while working on the job site. These interchangeable, comfortable earplugs are compatible with the Milwaukee Banded Ear Plugs. The noise-reducing earplugs are designed with a tapered shape to fit inside the ear canal, providing a Noise Reduction Rating (NRR) of 25. The soft, comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise.


All Day Comfort

Comfortable, Interchangeable Plugs

Better Fit

Expands Quickly

NRR of 25dB

5 Pack

Compatible with Milwaukee Banded Ear Plugs

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Earplug
Type Cordless, Disposable, Reusable Noise Reduction Rating 26 dB
Size One Size Plug Color Red
Plug Material Foam Packaging Quantity 5 Pair/Pack
Packaging Type Pack Standards ANSI Approved, OSHA Compliant
UPC 045242592227

Packages

12 - UNIT - (12)