Abbotsford
mil415hvl

MILWAUKEE 415HV-L Performance Shirt - LS - HI Vis L

Price $45.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:415HV-L

Description

Moisture wicking fabric - Stay Dry While Working


Sun Protection blocks harmful UV rays

Anti-microbial treatment prevents odors & bacteria build-up

EXTD fast wicking sweat zones accelerates drying

Durable, pilling resistant fabric extends product life

Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses

Dries fast, resists wrinkles

Regular Fit allows for room to move and work

Tagless neck label gives a comfortable feel

Dries fast, resists wrinkles

Regular Fit allows for room to move and work

Specifications

Brand Name Milwaukee Sub Brand WorkSkin™
Item Name Performance Shirt Type Lightweight, Long Sleeve
Size Large Gender Men
Chest Size 42 - 44 in Material Polyester
Color High Visibility Yellow Series 415
Waist Size 34 - 36 in UPC 045242576050

Packages

1 - UNIT - 1