Abbotsford
mil48732257

MILWAUKEE 48-73-2257 Class 2 High Visibility Orange Mesh One Pocket Safety Vest - 2X/3X (CSA)

Price $13.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2257

Description

The MILWAUKEE® CSA Type R Class 2 High Visibility Mesh One Pocket Safety Vest provides you with a lightweight wear solution. This high visibility safety vest features lightweight, breathable mesh, helping you stay cool and comfortable in hot working conditions. The Mesh One Pocket Safety Vest features 1 external chest pocket, 1 mic tab, and a secure zipper closure. The MILWAUKEE® Mesh One Pocket Safety Vest is available in yellow or orange as well as both ANSI and CSA options. These safety vests are customizable with the ability to add your logo in 2 different locations. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 MPH or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.


LIGHTWEIGHT WEAR

Lightweight, Breathable Mesh

1 Chest Pocket

Secure Zipper Closure

CSA Z96-22

Class 2 Type R

1 Mic Tab

Dual Sizing

Customization Available: Logo up to 2 colors and print up to 2 locations

Specifications

Brand Name Milwaukee® UPC 045242832415

Packages

1 - UNIT - 1