Abbotsford
mil48735063

MILWAUKEE ELECTRIC TOOL 48-73-5063 Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (ANSI/CSA)

Price $21.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-5063

Description

The Milwaukee® ANSI type R class 2 high visibility safety vest is designed to carry more. The high visibility safety vest has 10 pockets including a clear ID holder and internal pocket for additional storage. The safety vest has a quick internal size adjustment providing a better fit as well as a durable pass-through slit for fall protection gear. This allows the vest to be worn in the summer over a t-shirt or in the winter over a jacket. A zipper closure on the safety vest delivers ultimate job site security. The high visibility reflective vests are required when working around traffic going 25 mph or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow and orange color options are available, as well as CSA compliant safety vests.


10 Pockets

Quick internal size adjustment, better fit

Secure zipper closure

Clear ID holder and Velcro opening and closure

Fall protection pass through

Reinforced pen pockets with 600D tear Resistant material

Durable dual Mic tabs

1 Internal pocket

Hang loop for easy storage

Third-party tested

Specifications

Brand Name Milwaukee Item Name Safety Vest With High-Visibility Reflective Trim
Type Pre-Printed, Self-Adhesive Size 2X-Large/3X-Large
Gender Unisex Material Polyester
Closure Type Single Pull Zipper Number of Pockets 10
Color Yellow Seam Style Single Stitched
Standards CSA Certified UPC 045242558063

Packages

12 - UNIT - (12)