Abbotsford
mil48735092

MILWAUKEE ELECTRIC TOOL 48-73-5092 Class 2 High Visibility Orange Performance Safety Vest - L/XL (ANSI/CSA)

Price $47.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-5092

Description

Milwaukee Tool ANSI type R class 2 high visibility performance safety vest is designed to carry more. This safety vest has 15 pockets including a clear ID holder, rear tablet pocket, and 3 internal pockets that provides added storage. Front pockets are reinforced with durable 600D tear resistant materials to withstand rough jobsite conditions. To reduce pressure around the neck Milwaukee incorporated a comfortable padded collar. The quick internal size adjustment creates a better fit to the user. Milwaukee Tool high visibility performance safety vest is required for any worker around traffic going 25 mph or work around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.


15 Pockets including tablet pocket

Reinforced front pockets with 600D tear Resistant material

Comfortable padded collar

Secure zipper closure

Clear ID holder and Velcro opening and closure

Quick internal size adjustment, better fit

Rear tablet pocket with dual sided accessibility

Fall protection pass through

Reinforced pen pockets with 600D tear Resistant material

Durable dual Mic tabs

Specifications

Brand Name Milwaukee Item Name Safety Vest With High-Visibility Reflective Trim
Type Performance Size Large/X-Large
Gender Unisex Material Polyester
Closure Type Single Pull Zipper Number of Pockets 15
Color Orange Seam Style Single Stitched
Standards CSA Certified UPC 045242558148

Packages

12 - UNIT - (12)