Abbotsford
mil48735177

MILWAUKEE 48-73-5177 Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2XL/3XL (CSA)

Price $26.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-5177

Description

The MILWAUKEE® 2XL/3XL CSA Orange ANSI Type R Class 2 Breakaway High Visibility Mesh Safety Vest is designed to keep professionals cooler and reduce odor with moisture-wicking and anti-microbial treated fabric. This breakaway safety vest features lightweight, breathable mesh to stay cooler and comfortable in hot working conditions. The high visibility mesh safety vest has 9 pockets, including a clear ID holder and an internal pocket providing added storage. The vest features an external size adjustment providing a better fit and a durable pass-through slit for fall protection gear. The vest features five tearaway points located on the shoulders, sides, and front of the vest that can breakaway if caught or snagged. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.


Lightweight, Breathable Mesh

External Size Adjustment, Better Fit

5-Point Breakaway on shoulders, sides, and front

Clear ID Holder and Velcro Opening and Closure

Fall Protection Pass Through

Reinforced Pen Pockets with 600D Tear Resistant Material

Durable Dual Mic Tabs

1 Internal Pocket

Hang Loop For Easy Storage

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Safety Vest With High-Visibility Reflective Trim
Type Breakaway Size 2X-Large/3X-Large
Gender Unisex ANSI Class ANSI 2
Material Polyester Closure Type Hook and Loop
Number of Pockets 9 Color Orange
Stripe Color Silver Seam Style Single Stitched
Standards CSA Certified UPC 045242595112

Packages

12 - UNIT - (12)