
KLEIN TOOLS, INC 51829M Apron aerial magnet 18pocket orange 23x24"
Description
Sewn-in magnet design would not catch on gloves. Includes ten hand tool pockets, two pouches, hammer loop and two drill bit holders. Two pouches reinforced with heavy duty rivets.
Specifications
Brand Name | Klein Tools | Item Name | Aerial Apron |
Type | Magnet | Width | 24 in |
Material | Vinyl | Number of Pockets | 18 |
Color | Orange | Includes | (10) Hand Tool Pockets, (2) Pouches, (1) Hammer Loop, (2) Drill Bit Holders |
Standards | California Proposition 65 Warning | Application | Work At Height |
UPC | 092644620027 |
Packages
1 - UNIT - 1 |