Abbotsford
milm250g2x

MILWAUKEE M250G-2X GRIDIRON™ Full-Zip Hoodie - Black S

Price $99.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M250G-2X

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, the GRIDIRON™ Full-Zip Hoodie is BUILT TO SURVIVE. Constructed with a tear and abrasion-resistant, cotton/polyester blend, this full-zip hoodie allows you to work hard without compromising comfort. The 400GSM, heavyweight fabric ensures superior warmth whether worn as a mid-layer or robust exterior layer. Its large, reinforced pockets protect high wear and tear zones to ensure your hoodie outlives the job. The Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Durable, Heavyweight Cotton/Polyester Fabric 

Double-Stitched Seams

Reinforced Pockets

Hidden Device Pocket

Hidden or Visible Drawcord Functionality

Strong Rib Knit Cuffs and Waist

Specifications

Brand Name Milwaukee® Gender Male
UPC 045242063307

Packages

1 - UNIT - 1