Abbotsford
mil350bll

MILWAUKEE 350BL-L Heavy Duty Pullover Hoodie - Blue L

Price $81.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:350BL-L

Description

Our heavy duty Pullover Hoodie is made from durable, breathable fabric to fight the elements and outlast the job. Built with a tear & abrasion resistant 75/25 cotton/poly blend, this pullover hoodie allows you to work hard while not compromising on comfort. Long days and tough conditions aren’t the exception, they’re the norm. Milwaukee has delivered solutions everywhere on the jobsite, now we are on your back.


Fights the ELEMs. Outlasts the Job.

Durable, Breathable Fabric

Comfortable 75/25 Cotton/Poly Blend

Heavy DTY 450 GSM fabric weight, Wind resistant

Reinforced pocket seams

Tear & abrasion resistant fabric

Comfortable fit rib-knit cuffs & waist

Specifications

Brand Name Milwaukee Item Name Pullover Hoodie
Type Heavy Duty Size Large
Gender Male Material 75/25 Cotton/Poly Blend
Cuff/Wrist Style Rib-Knit Color Blue
Series 350 Fabric Weight 450 GSM
UPC 045242575756

Packages

1 - UNIT - 1