Abbotsford
mil350blm

MILWAUKEE 350BL-M Heavy Duty Pullover Hoodie - Blue M

Price $81.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:350BL-M

Description

Our heavy duty Pullover Hoodie is made from durable, breathable fabric to fight the elements and outlast the job. Built with a tear & abrasion resistant 75/25 cotton/poly blend, this pullover hoodie allows you to work hard while not compromising on comfort. Long days and tough conditions aren’t the exception, they’re the norm. Milwaukee has delivered solutions everywhere on the jobsite, now we are on your back.


Fights the Elements. Outlasts the Job.

Durable, Breathable Fabric

Comfortable 75/25 Cotton/Poly Blend

Heavy Duty 450 GSM fabric weight, Wind resistant

Reinforced pocket seams

Tear & abrasion resistant fabric

Comfortable fit rib-knit cuffs & waist

Specifications

Brand Name Milwaukee Item Name Pullover Hoodie
Type Abrasion-Resistant, Heavy-Duty, Tear-Resistant, Wind-Resistant Size Medium
Gender Men Chest Size 40 - 42 in
Material Cotton/Fabric/Poly Blend Cuff/Wrist Style Rib Knit Cuff
Seam Style Reinforced Pocket Number of Pockets 1
Color Blue Series 350
Waist Size 32 - 34 in Fabric Weight 450 g/m²
Application For Every Job Site UPC 045242575749

Packages

1 - UNIT - 1