Abbotsford
mil351b2x

MILWAUKEE ELECTRIC TOOL 351B-2X FREEFLEX™ Pullover Hoodie - Black 2X

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:351B-2X

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, our Midweight Pullover Hoodie is BUILT FOR MOVEMENT. Our Midweight Pullover Hoodie is EASY TO LAYER and MORE BREATHABLE. Our midweight hoodie offers seasonal versatility while delivering on a trade focused design with drop shoulder seams and reinforced pocket seams. The comfortable fit and design allows our users to move freely and easily on the job. Choose from Black, Brown, Gray, or Blue colors, available in sizes small to 3XL.


Breathable Fabric

Built For Mobility - Move and Layer Easily

Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood

Forward Shoulder Design - Drop Shoulder Seams Reduce Wear

Reinforced pocket seams

Specifications

Brand Name Milwaukee Item Name Pullover Hoodie with Drawstring
Type Machine Washable Size 2X-Large
Gender Men Material Cotton/Polyester
Seam Style Single Stitched Number of Pockets 1
Color Black UPC 045242763887

Packages

1 - UNIT - 1