Abbotsford
mil414gm

MILWAUKEE 414G-M WORKSKIN™ Lightweight Performance Shirt - Short Sleeve - Gray M

Price $40.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:414G-M

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, our Short Sleeve Lightweight Performance Shirt is BUILT TO FIGHT SWEAT. Our WORKSKIN™ Lightweight Performance Short Sleeve Shirt is designed for tradesmen who need their next-to-skin layer to dry fast, keep them cool, and protect them from harmful UV rays. Get a work shirt that matches your level of performance every day with a MILWAUKEE® WORKSKIN™. These high-performance work shirts are made from moisture-wicking fabric that helps you stay dry, while the 100% polyester material dries fast and resists wrinkles, unlike standard cotton base layers. The relaxed fit and raglan sleeves allow you to move freely to accomplish any task for comfortable all day wear.


Sun Protection blocks harmful UV rays

Anti-microbial treatment prevents odors & bacteria build-up

EXTD fast wicking sweat zones accelerates drying

Durable, pilling resistant fabric extends product life

Raglan sleeves provide extended range of motion and reduce discomfort from straps and harnesses

Dries fast, resists wrinkles

Regular Fit allows for room to move and work

Tagless neck label gives a comfortable feel

Dries fast, resists wrinkles

Regular Fit allows for room to move and work

Specifications

Brand Name Milwaukee Sub Brand WorkSkin™
Item Name Performance Shirt Type Lightweight, Short Sleeve
Size Medium Gender Men
Chest Size 40 - 42 in Material Polyester
Color Gray Series 414
Waist Size 32 - 34 in UPC 045242575862

Packages

1 - UNIT - 1