Abbotsford
milm550gs

MILWAUKEE ELECTRIC TOOL M550G-S WORKSKIN™ Hooded Sun Shirt - GRAY S

Price $61.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:M550G-S

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, the MILWAUKEE® Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat wicking fabric, the WORKSKIN™ Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor fighting technology, this Sun Shirt is perfect for hot summer days on the job. Milwaukee® WORKSKIN™ products are developed in collaborating with feedback from users across the trades through continuous jobsite research.


Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working

Quick drying material

Lightweight, breathable comfort

UPF 50+ Sun Protection: built to protect on the hottest days

4-Way stretch and raglan sleeves maximize range of motion

Odor Fighting Fabric: combats odor build up while working

Specifications

Brand Name Milwaukee® Gender Male
Color Gray UPC 045242854325

Packages

1 - UNIT - 1