Abbotsford
kln60210b

KLEIN TOOLS, INC 60210B Web Suspender Adjustable Blue

Price $36.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60210B

Description

Clips and slides are nickel-plated for corrosion resistance. Extra-strong belt clips have alligator teeth for added gripping power. One size fits all.


Clips and slides are nickel-plated for corrosion resistance

Extra-strong belt clips have alligator teeth for added gripping power

Polypropylene webbing in front and elastic webbing in the back

Specifications

Brand Name Klein Tools Item Name Web Suspender
Type Adjustable Color Blue
Material Nylon Width 1.000 in
Application Extra Strong Belt Clips have Alligator Teeth for Added Gripping Power UPC 092644602214

Packages

1 - UNIT - 1