
KLEIN TOOLS, INC MBA00032-4 Under Armour Mens Corp Black XXLarge
Description
Under Armor Men's Corp Black Polo Shirt. Available in multiple sizes- Smooth, soft anti-pick, anti-pill fabric has a cleaner, snag-free finish- Four-way stretch fabrication allows greater mobility in any direction- Anti-odor technology prevents the growth of odor causing microbes- 30+ UPF protects your skin from the sun's harmful rays- 95% polyester, 5% elastane- Loose performance fit- Durable rib-knit collar.
Specifications
Brand Name | Under Armour | Item Name | Polo T-Shirt |
Type | Rib-Knit | Size | 2X-Large |
Gender | Men | Material | Polyester/Elastane |
Color | Black | Series | MBA00032 |
Standards | California Proposition 65 Warning | UPC | 092644965791 |
Packages
1 - UNIT - 1 |