
MILWAUKEE ELECTRIC TOOL 604B-S Hybrid Work Tee - LS Black S
Description
Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
Specifications
Brand Name | Milwaukee | Item Name | Hybrid Work T-Shirt |
Type | Breathable, Crew Neck, Forward Shoulder, Lightweight, Long Sleeve | Size | Small |
Gender | Men | Chest Size | 34 - 36 in |
Material | 33/67 Cotton/Polyester | Color | Black |
Series | 604 | Fabric Weight | 156 g/m² |
Application | For General Purpose Work Wear | UPC | 045242752621 |
Packages
1 - UNIT - 1 |