
MILWAUKEE 604GN-2X Hybrid Work Tee - LS Green 2X
Description
Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
Specifications
Brand Name | Milwaukee | Item Name | Hybrid Work T-Shirt |
Type | Breathable, Crew Neck, Forward Shoulder, Lightweight, Long Sleeve | Size | 2X-Large |
Gender | Men | Chest Size | 50 - 52 in |
Material | 33/67 Cotton/Polyester | Color | Green |
Series | 604 | Fabric Weight | 156 g/m² |
Application | For General Purpose Work Wear | UPC | 045242752829 |
Packages
1 - UNIT - 1 |