Abbotsford
mil604gn2x

MILWAUKEE 604GN-2X Hybrid Work Tee - LS Green 2X

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:604GN-2X

Description

Forward Shoulder Design - Drop Shoulder Seams Reduce Wear


LTweight and Breathable - 33/67 Cotton/Poly Blend

Forward Shoulder Design - Drop Shoulder Seams Reduce Wear

Moisture Wicking - Stay Dry While Working

UPF 50 Sun Protection - BLCKs Harmful UV Rays

Built For Mobility - Move and Layer Easily

Specifications

Brand Name Milwaukee Item Name Hybrid Work T-Shirt
Type Breathable, Crew Neck, Forward Shoulder, Lightweight, Long Sleeve Size 2X-Large
Gender Men Chest Size 50 - 52 in
Material 33/67 Cotton/Polyester Color Green
Series 604 Fabric Weight 156 g/m²
Application For General Purpose Work Wear UPC 045242752829

Packages

1 - UNIT - 1