Abbotsford
mil801br2x

MILWAUKEE ELECTRIC TOOL 801BR-2X GRIDIRON™ Sherpa-Lined Vest - Brown 2X

Price $119.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:801BR-2X

Description

Part of the MILWAUKEE® GRIDIRON™ Collection, our Sherpa-Lined Vest is BUILT TO SURVIVE. Our Heavy Duty Sherpa-Lined Vest offers a MORE DURABLE and MORE FUNCTIONAL solution that keeps our users moving on the jobsite. With it’s warm and comfortable Sherpa-lining, this Heavy Duty tool vest delivers reinforced high wear zones including durable front pocket construction and under-arm stitching. The 5-pocket design allows for easy access and numerous options for tool storage. Choose from Black or Brown colors, available in sizes small to 3XL.


Durable Canvas Outer Layer

Reinforced high wear zones

Sherpa-Lining

Pockets Built To Work

Drop Tail - Extended Coverage

Specifications

Brand Name Milwaukee Item Name Sherpa-Lined Vest
Type Heavy-Duty Size 2X-Large
Gender Men Material Canvas/Cotton
Closure Type Single Pull Zipper Number of Pockets 5
Color Brown Lining Material Sherpa Polyester
Seam Style Single Stitched UPC 045242763641

Packages

1 - UNIT - 1