
ACUITY 267TU6 WALL SWITCH SENSOR, JUST ONE TOUCH, RAIS
Description
The WSXA JOT wall switch sensor features the SensorSwitch JOT enabled wireless technology for room-level dimming, switching, occupancy sensing and daylight harvesting. This simple, cost-effective solution is ideal for small commercial indoor spaces that require small motion detection up to 20 ft (6.10 m) such as private offices, conference rooms and other small enclosed spaces. The WSXA JOT is only compatible with JOT enabled fixtures and controls.
Specifications
Brand Name | Lithonia Lighting | Item Name | Wall Switch Sensor |
Type | Dimmable | Series/Model | WSXA |
For Use With | JOT Enabled Fixtures and Controls | Application | For Private Offices, Conference Rooms and Other Small Enclosed Spaces |
UPC | 194994374091 |
Packages
1 - UNIT - 1 |