Abbotsford
kilvrc46

HUBBELL 1-1/4 inch 60Amp Versamate C-Type Back Box

Price $532.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VRC46

Description

The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities


Exclusive “blind” receptacle mounting holes prevent moisture from entering box via thread cavities.

Come with a green grounding screw.

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Back Box Type Type C
Length 6-1/2 in Width 4-1/2 in
Depth 3-27/32 in Material Copperfree Aluminum
Color Gray Mounting Type Hole
Amperage Rating 60 A NEMA Rating NEMA 3, 4, 4X
Cable Entry 1-1/4 in Standards UL Listed, CSA Certified
Application For Both Fixed and Portable Electrical Equipment Including Pumps, Generators, Welders, Vacuums, Blowers, and Similar Apparatus UPC 783936834580

Packages

1 - UNIT - 1