
EGS ADR3034RS Appleton Inlet Receptacle - 30A
Description
Appleton Powertite® Recept. 30A, 3P 4W, 600VAC Max, Rev. Service
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 2, Spring Door |
Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 30 A |
Number of Poles | 4 | Number of Wires | 3 |
NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 10-6 AWG Building, 10-8 AWG Extra Flex |
Material | Copperfree Aluminum | Frequency Rating | 50 - 400 Hz |
Phase | 3 | Terminal Connection | Pressure Wire |
Mounting Type | Box | Temperature Rating | -40 to 107 °C |
Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | ACP3034BC Metallic and NMACP3034BC Non-Metallic Clamping Ring Plugs |
UPC | 781381710435 |
Packages
1 - UNIT - 1 |