Abbotsford
lutdvrf6lbl

LUTRON Diva Smart Dimmer Switch for Caseta, Black

Price $102.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-6L-BL

Description

Introducing the Diva smart dimmer switch for Caseta smart lighting. Lutron’s #1 dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off to make it look like you're home, even if you're away (smart hub required). Use the smart hub to connect your Diva smart dimmer switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos – than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Flexible Wiring Options: Create a new 3-way or replace an existing one with the Diva smart dimmer switch. Pair a Pico remote and bracket to your dimmer switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire requires (Pico and bracket sold separately). The Diva smart dimmer switch has flexible wiring options and does not require a neutral wire. Includes (1) Diva smart dimmer switch; coordinating wallplate and other accessories sold separately.


Lutron’s most popular dimmer is now smart; matches existing Diva LED+ dimmer switches in the home

Works with 150W LED bulbs or 600W incandescent bulbs; Neutral not required

Lutron Clear Connect doesn’t rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)

Tap buttons for full on/off; adjust slider to dim or brighten light level

Preset allows you to turn your lights on to your preferred predetermined level

Soft-glow light bar provides easy and precise dimming control

Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately)

Use with a mechanical switch or a DVRF-AS accessory switch to create a 3-way application

Add a smart hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more

Control at the wall, with a Pico smart remote, with a phone, or voice assistant (smart hub required for phone and voice assistant control)

Specifications

Brand Name Caseta Number of Poles 1
Material Metal,Plastic Connection Type Wire Leads,Wire Leads
Operating Temperature 32 To 104 °F Application Lighting
UPC 784276302647

Packages

1 - UNIT - 1