Abbotsford
pasrhkitla

PASS & SEYMOUR RHKITLA radiant® Interchangeable Face Cover, Light Almond

Price $10.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHKITLA
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. HKIT face covers are available in six colors, including ivory, white, light almond, black, brown and gray and three metallic finishes: nickel, dark bronze and antique brass (all sold separately). radiant® Screwless Wall Plate not included. Compatible with radiant incandescent and low voltage dimmers. Snaps easily into place.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Face Cover Type Interchangeable
Material Synthetic Color/Finish Light Almond
Dimensions 2-3/8 in W x 4-3/16 in H Mounting Screw Mount
For Use With Radiant Incandescent and Low Voltage Dimmers Standards UL Listed, LEED Contribution
UPC 785007053333

Packages

1 - UNIT - 1 5 - UNIT - 5 24 - UNIT - 24 120 - SKID - 120 1440 - SKID - 14400